
Wanderlust WNL-2328 Machine Crafted Area Rug
Mfr # WNL2328-679
Zoro # G410347822
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Color
Denim, Medium Gray, Ink Blue, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNL2328-679
Zoro #
G410347822
UPC #
889292235600
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.31 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Denim, Medium Gray, Ink Blue, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
19.54 lb
Includes
Care Label
Backing
No Backing
Has Fringe
No
Sub Style
Minimalist
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Blue
Durable/Performance Rated
No
Machine Washable
No
Description
Introducing the Wanderlust area rug, a piece that will bring life and beauty to any room. This modern, minimalist design is machine-woven in Turkey from high-quality polyester fibers for a luxurious feel. It features a medium pile that is perfect for adding warmth and texture to your space, while also being able to withstand high traffic areas. Plus, it's easy to clean - just spot clean with water! Add this rug to your home for an instant upgrade that will give any room an inviting atmosphere.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.