
Wanderlust WNL-2329 Machine Crafted Area Rug
Mfr # WNL2329-23
Zoro # G810349068
product price: $44.75
/eaKey Features
Color
Medium Gray, Denim, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNL2329-23
Zoro #
G810349068
UPC #
889292235648
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Medium Gray, Denim, Cream
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
1.92 lb
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Sub Style
Minimalist
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Beige
Printed Design
No
Machine Washable
No
Construction
Machine Woven
Description
Introducing the Wanderlust Area Rug, the perfect blend of minimalist modern style and practicality. Crafted in Turkey with a machine woven construction, this rug boasts a medium pile that is perfectly designed for high traffic areas in your home. Made entirely from polyester, it's robust and durable yet soft underfoot for ultimate comfort. Its sleek design effortlessly enhances any living space, making it an essential addition to your home decor. To maintain its pristine condition, simply spot clean with water. For an optimal experience, we recommend using this rug with a rug pad. Elevate your interior design game with our Wanderlust Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.