
Wanderlust WNL-2330 Machine Crafted Area Rug
Mfr # WNL2330-5373
Zoro # G110348815
product price: $160.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Gray, Cream, Denim
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNL2330-5373
Zoro #
G110348815
UPC #
889292235716
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Medium Gray, Cream, Denim
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
12.5 lb
Primary Color
Gray
Durable/Performance Rated
No
Construction
Machine Woven
Sub Style
Minimalist
High/Low Texture
No
Backing
No Backing
Machine Washable
No
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Outdoor Safe
No
Description
Introducing the Wanderlust Area Rug, the perfect blend of minimalist modern style and practicality. Crafted in Turkey with a machine woven construction, this rug boasts a medium pile that is perfectly designed for high traffic areas in your home. Made entirely from polyester, it's robust and durable yet soft underfoot for ultimate comfort. Its sleek design effortlessly enhances any living space, making it an essential addition to your home decor. To maintain its pristine condition, simply spot clean with water. For an optimal experience, we recommend using this rug with a rug pad. Elevate your interior design game with our Wanderlust Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.