
Wanderlust WNL-2333 Machine Crafted Area Rug
Mfr # WNL2333-23
Zoro # G010349196
product price: $26.79
/eaKey Features
Color
Burgandy, Deep Teal, Dusty Pink, Light Gray, Olive, Beige
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNL2333-23
Zoro #
G010349196
UPC #
889292244770
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Burgandy, Deep Teal, Dusty Pink, Light Gray, Olive, Beige
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
1.92 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Durable/Performance Rated
No
Sub Style
Minimalist
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Description
Introducing the Wanderlust collection by Brand Name, a modern and minimalist area rug designed to fit any space. This machine-woven beauty is constructed from durable polyester fibers, making it ideal for high traffic areas. It features a medium pile that adds an extra layer of comfort and coziness. This Turkish-made rug is sure to give your home an inviting and luxurious feel. To extend the life of your rug, we recommend using it with a rug pad not included. For cleaning, spot clean with water only. Let the Wanderlust collection elevate your living space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.