
Wanderlust WNL-2333 Machine Crafted Area Rug
Mfr # WNL2333-810124
Zoro # G110349270
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Color
Burgandy, Deep Teal, Dusty Pink, Light Gray, Olive, Beige
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNL2333-810124
Zoro #
G110349270
UPC #
889292244817
Country of Origin
Turkey
Dimensions
Size
8 ft 10 in x 12 ft 4 in
Pile Height
0.31 in
Length (In.)
147.64 in
Width (In.)
106.3 in
Thickness
0.35 in
Details
Color
Burgandy, Deep Teal, Dusty Pink, Light Gray, Olive, Beige
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
35.97 lb
Features
Machine Crafted
Includes
Care Label
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
High/Low Texture
No
Construction
Machine Woven
Sub Style
Minimalist
Printed Design
No
Has Fringe
No
Description
Introducing the Wanderlust collection by Brand Name, a modern and minimalist area rug designed to fit any space. This machine-woven beauty is constructed from durable polyester fibers, making it ideal for high traffic areas. It features a medium pile that adds an extra layer of comfort and coziness. This Turkish-made rug is sure to give your home an inviting and luxurious feel. To extend the life of your rug, we recommend using it with a rug pad not included. For cleaning, spot clean with water only. Let the Wanderlust collection elevate your living space today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.