Wanderlust WNL-2334 Machine Crafted Area Rug

  • Mfr # WNL2334-5373

  • Zoro # G410350099


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Size
5 ft 3 in x 7 ft 3 in
Color
Rust, Light Beige, Cream, Brown, Ink Blue, Burgandy
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WNL2334-5373
Zoro #
G410350099
UPC #
889292662796
Country of Origin
Turkey

Dimensions

Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.35 in

Details

Color
Rust, Light Beige, Cream, Brown, Ink Blue, Burgandy
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
12.5 lb
Includes
Care Label
Backing
No Backing
High/Low Texture
No
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Sub Style
Minimalist
Outdoor Safe
No
Primary Color
Pale Slate

Description

Introducing the Wanderlust collection by Brand Name, a modern and minimalist area rug designed to fit any space. This machine-woven beauty is constructed from durable polyester fibers, making it ideal for high traffic areas. It features a medium pile that adds an extra layer of comfort and coziness. This Turkish-made rug is sure to give your home an inviting and luxurious feel. To extend the life of your rug, we recommend using it with a rug pad not included. For cleaning, spot clean with water only. Let the Wanderlust collection elevate your living space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.