
Watford WTF-2300 Handmade Area Rug
Mfr # WTF2300-23
Zoro # G510354072
product price: $60.19
/eaKey Features
Color
Black, Charcoal, Light Gray, Rust, Olive
Style
Global
Material
Face: 60% Jute, 40% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTF2300-23
Zoro #
G510354072
UPC #
889292150156
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.4 in
Details
Color
Black, Charcoal, Light Gray, Rust, Olive
Style
Global
Material
Face: 60% Jute, 40% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
1.62 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Printed Design
No
Construction
Hand Woven
Sub Style
Moroccan
Has Fringe
No
Backing
No Backing
High/Low Texture
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
This Watford area rug is the perfect addition to any global-style home. Handwoven with jute and wool, this durable rug features a flat weave construction, making it a practical choice for high traffic areas. Made in India, this rug comes recommended with a rug pad for extra cushioning and to protect your floors. For easy maintenance, simply dry clean as needed. Give your space an instant refresh with this timeless area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.