
Watford WTF-2300 Handmade Area Rug
Mfr # WTF2300-810
Zoro # G910354078
product price: $656.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Light Gray, Rust, Olive
Style
Global
Material
Face: 60% Jute, 40% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTF2300-810
Zoro #
G910354078
UPC #
889292150170
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Black, Charcoal, Light Gray, Rust, Olive
Style
Global
Material
Face: 60% Jute, 40% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
21.6 lb
Features
Handmade
High Traffic Compatible
Yes
Construction
Hand Woven
Printed Design
No
Outdoor Safe
No
Has Fringe
No
Sub Style
Moroccan
Durable/Performance Rated
No
Machine Washable
No
High/Low Texture
No
Backing
No Backing
Description
This Watford area rug is the perfect addition to any global-style home. Handwoven with jute and wool, this durable rug features a flat weave construction, making it a practical choice for high traffic areas. Made in India, this rug comes recommended with a rug pad for extra cushioning and to protect your floors. For easy maintenance, simply dry clean as needed. Give your space an instant refresh with this timeless area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.