
Watford WTF-2304 Handmade Area Rug
Mfr # WTF2304-810
Zoro # G610355542
product price: $656.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Light Gray, Rust, Olive
Style
Global
Material
Face: 60% Jute, 40% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTF2304-810
Zoro #
G610355542
UPC #
889292150378
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Black, Charcoal, Light Gray, Rust, Olive
Style
Global
Material
Face: 60% Jute, 40% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
21.6 lb
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
No
Has Fringe
Yes
Durable/Performance Rated
No
Outdoor Safe
No
Construction
Hand Woven
Sub Style
Moroccan
Backing
No Backing
Printed Design
No
Description
This Watford area rug is a perfect addition to any room. With its Global style and hand-woven construction, this jute and wool blend rug features an intricate design that will provide a unique touch to your home. The fringe adds the perfect finishing touch to this no-pile rug. Made in India, we recommend using a rug pad for added protection. For best care results, dry cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.