
Watford WTF-2304 Handmade Area Rug
Mfr # WTF2304-81012
Zoro # G010355227
product price: $999.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Light Gray, Rust, Olive
Style
Global
Material
Face: 60% Jute, 40% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTF2304-81012
Zoro #
G010355227
UPC #
889292150385
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.4 in
Details
Color
Black, Charcoal, Light Gray, Rust, Olive
Style
Global
Material
Face: 60% Jute, 40% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
28.62 lb
Features
Handmade
Durable/Performance Rated
No
High/Low Texture
No
Sub Style
Moroccan
Outdoor Safe
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
Yes
Machine Washable
No
Construction
Hand Woven
Printed Design
No
Description
This Watford area rug is a perfect addition to any room. With its Global style and hand-woven construction, this jute and wool blend rug features an intricate design that will provide a unique touch to your home. The fringe adds the perfect finishing touch to this no-pile rug. Made in India, we recommend using a rug pad for added protection. For best care results, dry cleaning is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.