West Palm WPM-2302 Outdoor Safe Area Rug

  • Mfr # WPM2302-2773

  • Zoro # G910350087


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Color
Gray
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.67 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPM2302-2773
Zoro #
G910350087
UPC #
889292540988
Country of Origin
Turkey

Dimensions

Pile Height
0.67 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.79 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Gray
Shape
Runner
Material
Face: 100% Polypropylene
Includes
Care Label
Features
Outdoor Safe
Weight
5.11 lb
Style
Modern
Primary Color
Light Grey
High Traffic Compatible
Yes
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
Yes
Construction
Machine Woven
Has Fringe
No
Sub Style
Minimalist
High/Low Texture
No
Backing
No Backing

Description

The West Palm area rug is the perfect addition to any modern home. Its minimalist style and high pile make it ideal for both indoor and outdoor use. The durable polypropylene construction ensures that this rug will be a long-lasting piece in your home. This machine woven area rug, made in Turkey, is easy to care for; simply hose off for a quick clean. We recommend using a rug pad with this piece to protect your floors and provide extra cushioning for your feet. Bring this timeless beauty into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.