West Palm WPM-2303 Outdoor Safe Area Rug

  • Mfr # WPM2303-2773

  • Zoro # G210350022


product price:  $84.95
/ea
Free Shipping & Returns

Key Features

Color
Light Beige
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.67 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPM2303-2773
Zoro #
G210350022
UPC #
889292541039
Country of Origin
Turkey

Dimensions

Pile Height
0.67 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.79 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Light Beige
Shape
Runner
Material
Face: 100% Polypropylene
Includes
Care Label
Features
Outdoor Safe
Weight
5.11 lb
Primary Color
Off-White
Has Fringe
No
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Style
Modern
Machine Washable
No
Construction
Machine Woven
High/Low Texture
No
Sub Style
Scandinavian
Outdoor Safe
Yes
High Traffic Compatible
Yes

Description

This modern West Palm area rug is the perfect addition to any outdoor space. Constructed of polypropylene, this high pile rug is machine-woven in Turkey and designed to last. The outdoor-safe construction ensures durability, even with exposure to the elements. With its modern style, this area rug will be an eye-catching addition to your patio or deck. For added comfort and protection for your flooring, we recommend using a rug pad with this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.