West Palm WPM-2304 Outdoor Safe Area Rug

  • Mfr # WPM2304-2773

  • Zoro # G610349800


product price:  $84.69
/ea
Free Shipping & Returns

Key Features

Color
Gray
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.67 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPM2304-2773
Zoro #
G610349800
UPC #
889292541084
Country of Origin
Turkey

Dimensions

Pile Height
0.67 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.79 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Gray
Shape
Runner
Material
Face: 100% Polypropylene
Features
Outdoor Safe
Includes
Care Label
Weight
5.11 lb
Primary Color
Light Silver
Sub Style
Scandinavian
Style
Modern
Outdoor Safe
Yes
High/Low Texture
No
Machine Washable
No
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Printed Design
No

Description

Add a modern and stylish touch to your outdoor space with the West Palm Area Rug. This machine-woven construction is made of durable Polypropylene, making it perfect for outdoor use. The high pile makes it comfortable underfoot and the recommended use of a rug pad will ensure long-lasting quality. Made in Turkey, this area rug is an easy and affordable way to spruce up any outdoor patio or deck.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.