West Palm WPM-2305 Outdoor Safe Area Rug

  • Mfr # WPM2305-2773

  • Zoro # G910351114


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Color
Gray
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.67 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPM2305-2773
Zoro #
G910351114
UPC #
889292541138
Country of Origin
Turkey

Dimensions

Pile Height
0.67 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.79 in

Details

Color
Gray
Shape
Runner
Material
Face: 100% Polypropylene
Features
Outdoor Safe
Weight
5.11 lb
Includes
Care Label
High/Low Texture
No
Primary Color
Light Silver
Has Fringe
No
Machine Washable
No
Durable/Performance Rated
No
Outdoor Safe
Yes
Backing
No Backing
High Traffic Compatible
Yes
Construction
Machine Woven
Style
Modern
Sub Style
Scandinavian
Printed Design
No

Description

This West Palm area rug is the perfect addition to any modern home. With its machine-woven construction and outdoor-safe Polypropylene material, this high pile rug is made to last. The contemporary design of this Turkish-made rug will bring a touch of style to any room in your home, while the recommended use with a rug pad adds extra comfort and protection. Add this unique piece to your living space today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.