
West Palm WPM-2306 Outdoor Safe Area Rug (Discontinued)
- Mfr # WPM2306-2773
- Zoro # G410350914
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WPM2306-2773
Zoro #
G410350914
UPC #
889292541183
Country of Origin
Turkey
Dimensions
Pile Height
0.67 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.79 in
Details
Color
Gray
Shape
Runner
Material
Face: 100% Polypropylene
Features
Outdoor Safe
Weight
5.11 lb
Includes
Care Label
Backing
No Backing
Outdoor Safe
Yes
Printed Design
No
High/Low Texture
No
Machine Washable
No
Sub Style
Scandinavian
Construction
Machine Woven
Primary Color
Light Silver
Style
Modern
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Description
Introducing the West Palm area rug - a perfect addition to any Scandinavian modern space. Made from luxurious, high pile polypropylene and machine woven in Turkey, this rug is sure to add a stylish touch to any room. Its soft texture and outdoor-safe construction make it ideal for both indoor and outdoor areas. Plus, its easy care instructions make cleaning a breeze - just hose off with water! For best results, we recommend using with an appropriate rug pad not included. Transform your space today with the West Palm area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.