
Whisper WHI-1003 Handmade Area Rug
Mfr # WHI1003-23
Zoro # G710367605
product price: $135.00
/ea
Free Shipping & Returns
Key Features
Color
Light Slate
Style
Modern
Material
Face: 100% Polyester
Pile Height
1.03 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WHI1003-23
Zoro #
G710367605
UPC #
764262416978
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
1.03 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
1.05 in
Details
Color
Light Slate
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Features
Handmade
Weight
4.62 lb
Includes
Care Label
Durable/Performance Rated
No
Outdoor Safe
No
Machine Washable
No
Sub Style
Glam
High Traffic Compatible
Yes
Construction
Hand Woven
Primary Color
Gray
High/Low Texture
No
Printed Design
No
Backing
No Backing
Has Fringe
No
Description
This Whisper area rug is sure to bring a modern style to any room. This plush pile, hand woven construction piece is made of Polyester and crafted in India with the highest quality craftsmanship. The rug pad is recommended for use underneath this area rug for added comfort and ease of maintenance. Enjoy the soft texture of this beautiful accent piece that will give your home an updated, stylish look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.