Zoro Homepage

Whisper WHI-1003 Handmade Area Rug

  • Mfr # WHI1003-912

  • Zoro # G810367741


product price: $2,130.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Light Slate
Style
Modern
Material
Face: 100% Polyester
Pile Height
1.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHI1003-912
Zoro #
G810367741
UPC #
764262904871
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
1.03 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
1.05 in

Details

Color
Light Slate
Style
Modern
Material
Face: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
83.16 lb
Machine Washable
No
High Traffic Compatible
Yes
Construction
Hand Woven
Sub Style
Glam
Primary Color
Gray
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Backing
No Backing

Description

This Whisper area rug is sure to bring a modern style to any room. This plush pile, hand woven construction piece is made of Polyester and crafted in India with the highest quality craftsmanship. The rug pad is recommended for use underneath this area rug for added comfort and ease of maintenance. Enjoy the soft texture of this beautiful accent piece that will give your home an updated, stylish look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.