Whistler WSR-2301 Handmade Area Rug

  • Mfr # WSR2301-913

  • Zoro # G310353930


product price: $4,515.00
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Size
9 ft x 13 ft
Color
Charcoal, Oatmeal
Style
Modern
Material
Face: 50% Viscose, 50% Wool; Warp: 100% Cotton
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSR2301-913
Zoro #
G310353930
UPC #
888473862420
Country of Origin
India

Dimensions

Size
9 ft x 13 ft
Pile Height
0 in
Length (In.)
156 in
Width (In.)
108 in
Thickness
0.08 in

Details

Color
Charcoal, Oatmeal
Style
Modern
Material
Face: 50% Viscose, 50% Wool; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
79.56 lb
Features
Handmade
Construction
Hand Woven
Has Fringe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Printed Design
No
Machine Washable
No
Sub Style
Scandinavian
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No

Description

Introduce effortless style and texture to your home with the Whistler Hand Woven Area Rug. This modern rug is crafted from a blend of viscose and wool for softness and durability, making it ideal for high-traffic areas. The no-pile construction creates a flat surface that's perfect for blending into any d?cor. With its lustrous sheen, this hand woven rug brings an eye-catching allure to your space. To ensure lasting quality, this area rug was made in India with superior craftsmanship. For best results, use a rug pad underneath sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.