
Whistler WSR-2303 Handmade Area Rug
Mfr # WSR2303-23
Zoro # G810353898
product price: $225.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Cream
Style
Modern
Material
Face: 50% Viscose, 50% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSR2303-23
Zoro #
G810353898
UPC #
888473862499
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.08 in
Details
Color
Gray, Cream
Style
Modern
Material
Face: 50% Viscose, 50% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
4.08 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Outdoor Safe
No
Sub Style
Scandinavian
Printed Design
No
Durable/Performance Rated
No
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Not Recommended for High Traffic Areas
High/Low Texture
No
Construction
Hand Woven
Description
Introduce effortless style and texture to your home with the Whistler Hand Woven Area Rug. This modern rug is crafted from a blend of viscose and wool for softness and durability, making it ideal for high-traffic areas. The no-pile construction creates a flat surface that's perfect for blending into any d?cor. With its lustrous sheen, this hand woven rug brings an eye-catching allure to your space. To ensure lasting quality, this area rug was made in India with superior craftsmanship. For best results, use a rug pad underneath sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.