
Whistler WSR-2303 Handmade Area Rug
Mfr # WSR2303-576
Zoro # G810354093
product price: $1,260.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, Cream
Style
Modern
Material
Face: 50% Viscose, 50% Wool; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSR2303-576
Zoro #
G810354093
UPC #
888473862505
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.08 in
Details
Color
Gray, Cream
Style
Modern
Material
Face: 50% Viscose, 50% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
25.5 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Has Fringe
No
Construction
Hand Woven
Machine Washable
No
Backing
No Backing
Sub Style
Scandinavian
High/Low Texture
No
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Description
Introduce effortless style and texture to your home with the Whistler Hand Woven Area Rug. This modern rug is crafted from a blend of viscose and wool for softness and durability, making it ideal for high-traffic areas. The no-pile construction creates a flat surface that's perfect for blending into any d?cor. With its lustrous sheen, this hand woven rug brings an eye-catching allure to your space. To ensure lasting quality, this area rug was made in India with superior craftsmanship. For best results, use a rug pad underneath sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.