
Wilder WDR-2000 Machine Crafted Area Rug
Mfr # WDR2000-237
Zoro # G910367801
product price: $95.00
/ea
Free Shipping & Returns
Key Features
Color
Gray, White
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.3 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WDR2000-237
Zoro #
G910367801
UPC #
888473310105
Country of Origin
Belgium
Dimensions
Size
2 ft x 3 ft 7 in
Pile Height
1.3 in
Length (In.)
43.31 in
Width (In.)
23.62 in
Thickness
1.45 in
Details
Color
Gray, White
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
6.04 lb
Construction
Machine Woven
Outdoor Safe
No
Printed Design
No
Durable/Performance Rated
No
Sub Style
Mid-Century
Backing
No Backing
High Traffic Compatible
Yes
Primary Color
Gray
Has Fringe
No
Machine Washable
No
High/Low Texture
No
Description
This Wilder area rug is the perfect addition to any modern home. It's made with Polypropylene for a soft, plush feel underfoot and machine woven construction for durability. Its Belgian craftsmanship ensures that this rug will last for years to come. This rug is designed for use with a rug pad not included for added cushion and stability. To keep it looking its best, professional cleaning is recommended. Make your space complete with the Wilder area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.