Zoro Homepage

Wilder WDR-2000 Machine Crafted Area Rug

  • Mfr # WDR2000-7111011

  • Zoro # G610367774


product price: $870.00
/ea
Free Shipping & Returns

Key Features

Color
Gray, White
Style
Modern
Material
Face: 100% Polypropylene
Pile Height
1.3 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDR2000-7111011
Zoro #
G610367774
UPC #
888473505082
Country of Origin
Belgium

Dimensions

Size
7 ft 10 in x 10 ft 10 in
Pile Height
1.3 in
Length (In.)
129.92 in
Width (In.)
94.49 in
Thickness
1.45 in

Details

Color
Gray, White
Style
Modern
Material
Face: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
72.46 lb
Includes
Care Label
High/Low Texture
No
Durable/Performance Rated
No
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Primary Color
Gray
Has Fringe
No
Sub Style
Mid-Century
Backing
No Backing
Machine Washable
No
Outdoor Safe
No

Description

This Wilder area rug is the perfect addition to any modern home. It's made with Polypropylene for a soft, plush feel underfoot and machine woven construction for durability. Its Belgian craftsmanship ensures that this rug will last for years to come. This rug is designed for use with a rug pad not included for added cushion and stability. To keep it looking its best, professional cleaning is recommended. Make your space complete with the Wilder area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.