Zoro Homepage

Wilkinson WLK-1000 Handmade Area Rug

  • Mfr # WLK1000-576

  • Zoro # G510368178


product price: $420.00
/ea
Free Shipping & Returns

Key Features

Size
5 ft x 7 ft 6 in
Color
White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLK1000-576
Zoro #
G510368178
UPC #
888473803836
Country of Origin
India

Dimensions

Size
5 ft x 7 ft 6 in
Pile Height
0.2 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.4 in

Details

Color
White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
22.5 lb
Features
Handmade
Includes
Care Label
Printed Design
No
Construction
Hand Loomed
Outdoor Safe
No
High/Low Texture
No
Sub Style
Minimalist
Durable/Performance Rated
No
Machine Washable
No
Backing
Canvas
Has Fringe
No
High Traffic Compatible
Yes

Description

This Wilkinson area rug is the perfect way to add modern style to any room. Crafted with a hand loomed construction and made of Polyester, this medium pile rug will bring a timeless feel to your home. Made in India, it is recommended to use this rug with a rug pad for added cushion and stability. To ensure longevity, professional cleaning only is advised.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.