
Wilson WSN-2301 Handmade Area Rug
Mfr # WSN2301-23
Zoro # G610351070
product price: $190.00
/ea
Free Shipping & Returns
Key Features
Size
2 ft x 3 ft
Color
Charcoal, Gray, Light Beige, Cream
Style
Traditional
Material
Face: 55% Viscose, 45% Wool; Warp: 100% Cotton
Pile Height
0.28 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSN2301-23
Zoro #
G610351070
UPC #
888473964827
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.28 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.43 in
Details
Color
Charcoal, Gray, Light Beige, Cream
Style
Traditional
Material
Face: 55% Viscose, 45% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
4.08 lb
Includes
Care Label
Features
Handmade
Sub Style
Updated Traditional
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Construction
Hand Knotted
High Traffic Compatible
Not Recommended for High Traffic Areas
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Printed Design
Yes
Description
Make a statement with this one-of-a-kind Wilson Handmade Rug. Its unique, updated traditional style is crafted from wool and viscose for an exquisite feel underfoot. With a medium pile height and hand knotted construction, this rug will add the perfect finishing touch to any room in your home. Expertly made in India, it's recommended to use a rug pad not included for extra cushioning and longevity of the product. For optimal care, professional cleaning is recommended only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.