
Wilson WSN-2302 Handmade Area Rug
Mfr # WSN2302-23
Zoro # G610351254
product price: $190.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Brown, Dark Brown, Light Beige, Cream
Style
Traditional
Material
Face: 55% Viscose, 45% Wool; Warp: 100% Cotton
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSN2302-23
Zoro #
G610351254
UPC #
888473964872
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.28 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.43 in
Details
Color
Medium Brown, Dark Brown, Light Beige, Cream
Style
Traditional
Material
Face: 55% Viscose, 45% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
4.38 lb
Features
Handmade
Includes
Care Label
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
Construction
Hand Knotted
Sub Style
Updated Traditional
Printed Design
Yes
Outdoor Safe
No
Description
This Wilson rug is an updated traditional style, sure to add sophistication and elegance to any room. It is hand-knotted from a combination of wool and viscose for a plush medium pile. The intricate construction is crafted in India, where generations of artisans have perfected the art of rug making. This unique piece will bring beauty and warmth to your home for years to come. To ensure longevity, we recommend using with a rug pad and having it professionally cleaned as needed. Enhance your home decor with this luxurious Wilson rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.