
Wilson WSN-2302 Handmade Area Rug
Mfr # WSN2302-810
Zoro # G810351214
product price: $2,170.00
/ea
Free Shipping & Returns
Key Features
Color
Medium Brown, Dark Brown, Light Beige, Cream
Style
Traditional
Material
Face: 55% Viscose, 45% Wool; Warp: 100% Cotton
Pile Height
0.28 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSN2302-810
Zoro #
G810351214
UPC #
888473964896
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.28 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.43 in
Details
Color
Medium Brown, Dark Brown, Light Beige, Cream
Style
Traditional
Material
Face: 55% Viscose, 45% Wool; Warp: 100% Cotton
Shape
Rectangle
Weight
58.4 lb
Features
Handmade
Includes
Care Label
Construction
Hand Knotted
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
Sub Style
Updated Traditional
Printed Design
Yes
Backing
No Backing
Description
This Wilson rug is an updated traditional style, sure to add sophistication and elegance to any room. It is hand-knotted from a combination of wool and viscose for a plush medium pile. The intricate construction is crafted in India, where generations of artisans have perfected the art of rug making. This unique piece will bring beauty and warmth to your home for years to come. To ensure longevity, we recommend using with a rug pad and having it professionally cleaned as needed. Enhance your home decor with this luxurious Wilson rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.