Zoro Homepage

Winchester WIN-2300 Handmade Area Rug

  • Mfr # WIN2300-912

  • Zoro # G110367489


product price: $1,955.00
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft
Color
Rust, Dark Blue, Sage, Medium Brown, Light Beige
Style
Modern
Material
Face: 100% Wool
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIN2300-912
Zoro #
G110367489
UPC #
889292310253
Country of Origin
India

Dimensions

Size
9 ft x 12 ft
Pile Height
0.24 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.47 in

Details

Color
Rust, Dark Blue, Sage, Medium Brown, Light Beige
Style
Modern
Material
Face: 100% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
93.96 lb
Backing
Canvas
Machine Washable
No
Sub Style
Minimalist
Construction
Hand Tufted
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Has Fringe
No
Outdoor Safe
No

Description

This Winchester area rug will bring a modern, sophisticated look to any room. The medium pile and hand tufted construction of this wool rug make it soft and durable, while the made in India craftsmanship ensures quality. Perfect for high traffic areas, this rug is easy to maintain with spot cleaning only. For added comfort and protection, we recommend using a rug pad not included. Place this unique area rug in your living space for a stylish upgrade that will last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.