Zoro Homepage

Yuva YUV-2300 Performance Rated Area Rug

  • Mfr # YUV2300-268

  • Zoro # G110357633


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Size
2 ft 6 in x 8 ft
Color
Rust, Mustard, Black, Medium Gray, Cream
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Cotton
Pile Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YUV2300-268
Zoro #
G110357633
UPC #
192201301755
Country of Origin
India

Dimensions

Size
2 ft 6 in x 8 ft
Pile Height
0.79 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.98 in

Details

Color
Rust, Mustard, Black, Medium Gray, Cream
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Cotton
Shape
Runner
Features
Performance Rated
Includes
Care Label
Weight
7.6 lb
Sustainable
Made with Recycled Materials
Backing
No Backing
Printed Design
No
Construction
Hand Woven
Durable/Performance Rated
Yes
High Traffic Compatible
Yes
Has Fringe
No
High/Low Texture
Yes
Outdoor Safe
No
Sub Style
Bohemian
Machine Washable
No

Description

This Yuva area rug will instantly add a global style to any room. Hand woven in India, this high pile, high/low construction is made of recycled PET yarn for a sustainable and eco-friendly touch. To ensure longevity of the rug, we recommend using with a non-slip rug pad not included. Care is simple - spot clean only. Whether you're looking for a statement piece or something more subtle, this Yuva area rug will be the perfect finishing touch for your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.