
Yuva YUV-2300 Performance Rated Area Rug
Mfr # YUV2300-81012
Zoro # G510357349
product price: $651.99
/ea
Free Shipping & Returns
Key Features
Color
Rust, Mustard, Black, Medium Gray, Cream
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Cotton
Pile Height
0.79 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YUV2300-81012
Zoro #
G510357349
UPC #
192201301786
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0.79 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.98 in
Details
Color
Rust, Mustard, Black, Medium Gray, Cream
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Cotton
Shape
Rectangle
Features
Performance Rated
Includes
Care Label
Weight
40.28 lb
Has Fringe
No
Primary Color
Gray
Durable/Performance Rated
Yes
Construction
Hand Woven
High Traffic Compatible
Yes
High/Low Texture
Yes
Printed Design
No
Outdoor Safe
No
Machine Washable
No
Sustainable
Made with Recycled Materials
Sub Style
Bohemian
Backing
No Backing
Description
This Yuva area rug will instantly add a global style to any room. Hand woven in India, this high pile, high/low construction is made of recycled PET yarn for a sustainable and eco-friendly touch. To ensure longevity of the rug, we recommend using with a non-slip rug pad not included. Care is simple - spot clean only. Whether you're looking for a statement piece or something more subtle, this Yuva area rug will be the perfect finishing touch for your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.