Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Yuva YUV-2301 Performance Rated Area Rug

  • Mfr # YUV2301-23

  • Zoro # G310357280


product price: $42.49
/ea

Key Features

Size
2 ft x 3 ft
Color
Camel, Mustard, Black, Medium Gray, Cream
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Cotton
Pile Height
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YUV2301-23
Zoro #
G310357280
UPC #
192201301809
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0.79 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.98 in

Details

Color
Camel, Mustard, Black, Medium Gray, Cream
Style
Global
Material
Face: 100% Recycled PET Yarn; Warp: 100% Cotton
Shape
Rectangle
Features
Performance Rated
Weight
2.28 lb
Includes
Care Label
Printed Design
No
Durable/Performance Rated
Yes
Has Fringe
No
High Traffic Compatible
Yes
Sustainable
Made with Recycled Materials
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Sub Style
Bohemian
Construction
Hand Woven
High/Low Texture
Yes

Description

This Yuva area rug will instantly add a global style to any room. Hand woven in India, this high pile, high/low construction is made of recycled PET yarn for a sustainable and eco-friendly touch. To ensure longevity of the rug, we recommend using with a non-slip rug pad not included. Care is simple - spot clean only. Whether you're looking for a statement piece or something more subtle, this Yuva area rug will be the perfect finishing touch for your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.