Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zainab ZAI-2302 Handmade Area Rug

  • Mfr # ZAI2302-234

  • Zoro # G110358609


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 3 in x 4 ft
Color
Sage, Dark Green, Light Olive, Light Pink, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAI2302-234
Zoro #
G110358609
UPC #
888473965121
Country of Origin
India

Dimensions

Size
2 ft 3 in x 4 ft
Pile Height
0 in
Length (In.)
48 in
Width (In.)
27 in
Thickness
0.39 in

Details

Color
Sage, Dark Green, Light Olive, Light Pink, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Shape
Rectangle
Weight
2.97 lb
Features
Handmade
Includes
Care Label
Backing
No Backing
Sub Style
Updated Traditional
Outdoor Safe
No
Has Fringe
Yes
Printed Design
Yes
Durable/Performance Rated
No
High/Low Texture
No
Construction
Hand Woven
Machine Washable
No
High Traffic Compatible
Yes

Description

The Zainab area rug is the perfect choice for any traditional-style home. This hand-woven rug, made from a blend of cotton and polyester fibers, features no pile and a fringe border. A great way to add texture to any room in your home, this Indian-made piece is sure to become an eye-catching focal point wherever it's placed. For best results, use with a rug pad sold separately and professional rug cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.