Zoro Homepage

Zainab ZAI-2302 Handmade Area Rug

  • Mfr # ZAI2302-268

  • Zoro # G110358661


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Sage, Dark Green, Light Olive, Light Pink, White
Shape
Runner
Material
Face: 70% Cotton, 30% Polyester
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAI2302-268
Zoro #
G110358661
UPC #
888473965138
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.39 in

Details

Color
Sage, Dark Green, Light Olive, Light Pink, White
Shape
Runner
Material
Face: 70% Cotton, 30% Polyester
Includes
Care Label
Features
Handmade
Weight
6.6 lb
Construction
Hand Woven
Style
Traditional
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Has Fringe
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Printed Design
Yes

Description

The Zainab area rug is the perfect choice for any traditional-style home. This hand-woven rug, made from a blend of cotton and polyester fibers, features no pile and a fringe border. A great way to add texture to any room in your home, this Indian-made piece is sure to become an eye-catching focal point wherever it's placed. For best results, use with a rug pad sold separately and professional rug cleaning only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.