Zoro Homepage

Zainab ZAI-2303 Handmade Area Rug

  • Mfr # ZAI2303-268

  • Zoro # G910358281


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Sage, Dark Green, Light Olive, White
Shape
Runner
Material
Face: 70% Cotton, 30% Polyester
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAI2303-268
Zoro #
G910358281
UPC #
888473965206
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.39 in

Details

Color
Sage, Dark Green, Light Olive, White
Shape
Runner
Material
Face: 70% Cotton, 30% Polyester
Features
Handmade
Includes
Care Label
Weight
6.6 lb
Printed Design
Yes
Durable/Performance Rated
No
Construction
Hand Woven
Machine Washable
No
Style
Traditional
High/Low Texture
No
Sub Style
Updated Traditional
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
Yes

Description

Introducing the Zainab Area Rug - a timeless traditional style with a modern twist. This hand-woven rug is crafted in India with a unique blend of cotton and polyester, making it both durable and soft to the touch. It features an elegant fringe detailing and no pile construction, perfect for any room or hallway in your home. Place atop a rug pad for extra cushioning and protection. Get the classic look you want without sacrificing durability with this beautiful area rug from Zainab!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.