
Zainab ZAI-2304 Handmade Area Rug
Mfr # ZAI2304-81012
Zoro # G310358270
product price: $1,105.00
/ea
Free Shipping & Returns
Key Features
Color
Aqua, Ink Blue, Sage, Light Olive, Dark Green, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZAI2304-81012
Zoro #
G310358270
UPC #
889292220019
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Details
Color
Aqua, Ink Blue, Sage, Light Olive, Dark Green, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Shape
Rectangle
Weight
34.98 lb
Includes
Care Label
Features
Handmade
Machine Washable
No
Construction
Hand Woven
Sub Style
Updated Traditional
Backing
No Backing
Has Fringe
Yes
Durable/Performance Rated
No
Printed Design
Yes
Outdoor Safe
No
High Traffic Compatible
Yes
High/Low Texture
No
Description
Introducing the Zainab Area Rug - a timeless traditional style with a modern twist. This hand-woven rug is crafted in India with a unique blend of cotton and polyester, making it both durable and soft to the touch. It features an elegant fringe detailing and no pile construction, perfect for any room or hallway in your home. Place atop a rug pad for extra cushioning and protection. Get the classic look you want without sacrificing durability with this beautiful area rug from Zainab!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.