Zoro Homepage

Zainab ZAI-2306 Handmade Area Rug

  • Mfr # ZAI2306-23

  • Zoro # G110359569


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft x 3 ft
Color
Sage, Dark Green, Light Olive, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAI2306-23
Zoro #
G110359569
UPC #
888473965398
Country of Origin
India

Dimensions

Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in

Details

Color
Sage, Dark Green, Light Olive, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
1.98 lb
Backing
No Backing
Outdoor Safe
No
Has Fringe
Yes
Durable/Performance Rated
No
Construction
Hand Woven
High/Low Texture
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Machine Washable
No
Printed Design
Yes

Description

Introducing the Zainab Collection, an updated traditional hand woven rug that promises to be a showstopper in any space. With its carefully designed fringe detail, this rug brings a unique flair to your floor decor. Made of polyester and cotton and manufactured in India, it boasts of an exotic charm that's sure to impress. This no pile rug is not just stylish but also easy to maintain; simply spot clean with water when needed. For enhanced longevity and performance, we recommend using it with a rug pad. Imbue your living area with some Indian finesse and watch as the Zainab rug becomes your room's new focal point!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.