Zoro Homepage

Zainab ZAI-2310 Handmade Area Rug

  • Mfr # ZAI2310-268

  • Zoro # G810359258


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Camel, Ivory, Sage, Dark Green, Light Olive, White
Shape
Runner
Material
Face: 70% Cotton, 30% Polyester
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAI2310-268
Zoro #
G810359258
UPC #
888473965695
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.39 in

Details

Color
Camel, Ivory, Sage, Dark Green, Light Olive, White
Shape
Runner
Material
Face: 70% Cotton, 30% Polyester
Weight
6.6 lb
Features
Handmade
Includes
Care Label
Style
Traditional
High/Low Texture
No
Has Fringe
Yes
Machine Washable
No
Backing
No Backing
High Traffic Compatible
Yes
Printed Design
Yes
Outdoor Safe
No
Construction
Hand Woven
Sub Style
Updated Traditional
Durable/Performance Rated
No

Description

Introducing the Zainab Area Rug, an elegant and traditional style rug that is sure to make a statement in your home. This hand-woven piece is crafted from a blend of cotton and polyester for a durable yet comfortable feel underfoot. The fringe detailing adds interest and dimension to any room. Designed in India, this no pile area rug requires professional cleaning only for optimal care and longevity. For added comfort and protection, be sure to use with a rug pad not included. Shop the Zainab Area Rug now for an effortless way to add timeless charm to your home decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.