
Zainab ZAI-2310 Handmade Area Rug
Mfr # ZAI2310-576
Zoro # G810359494
product price: $345.00
/ea
Free Shipping & Returns
Key Features
Color
Camel, Ivory, Sage, Dark Green, Light Olive, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZAI2310-576
Zoro #
G810359494
UPC #
888473965701
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Camel, Ivory, Sage, Dark Green, Light Olive, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Shape
Rectangle
Includes
Care Label
Weight
12.38 lb
Features
Handmade
Machine Washable
No
Printed Design
Yes
Construction
Hand Woven
Backing
No Backing
Has Fringe
Yes
High/Low Texture
No
Sub Style
Updated Traditional
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
Introducing the Zainab Area Rug, an elegant and traditional style rug that is sure to make a statement in your home. This hand-woven piece is crafted from a blend of cotton and polyester for a durable yet comfortable feel underfoot. The fringe detailing adds interest and dimension to any room. Designed in India, this no pile area rug requires professional cleaning only for optimal care and longevity. For added comfort and protection, be sure to use with a rug pad not included. Shop the Zainab Area Rug now for an effortless way to add timeless charm to your home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.