
Zainab ZAI-2311 Handmade Area Rug
Mfr # ZAI2311-23
Zoro # G810359548
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Color
Sage, Dark Green, Light Olive, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZAI2311-23
Zoro #
G810359548
UPC #
888473965749
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Sage, Dark Green, Light Olive, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Shape
Rectangle
Weight
1.98 lb
Features
Handmade
Includes
Care Label
Outdoor Safe
No
Machine Washable
No
Printed Design
Yes
High/Low Texture
No
Sub Style
Updated Traditional
Construction
Hand Woven
Backing
No Backing
High Traffic Compatible
Yes
Durable/Performance Rated
No
Has Fringe
Yes
Description
This Zainab area rug is the perfect addition to any traditional style space. The hand woven construction and combination of cotton and polyester materials make for a durable piece that will last for years. With no pile, this rug is low maintenance and easy to clean - simply have it professionally cleaned if necessary. For added protection, use with a rug pad not included. Imported from India, this area rug will bring an eye-catching touch to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.