Zoro Homepage

Zainab ZAI-2311 Handmade Area Rug

  • Mfr # ZAI2311-268

  • Zoro # G910359370


product price: $215.00
/ea
Free Shipping & Returns

Key Features

Color
Sage, Dark Green, Light Olive, White
Shape
Runner
Material
Face: 70% Cotton, 30% Polyester
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAI2311-268
Zoro #
G910359370
UPC #
888473965763
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in
Size
2 ft 6 in x 8 ft

Details

Color
Sage, Dark Green, Light Olive, White
Shape
Runner
Material
Face: 70% Cotton, 30% Polyester
Weight
6.6 lb
Features
Handmade
Includes
Care Label
Backing
No Backing
Durable/Performance Rated
No
Sub Style
Updated Traditional
Has Fringe
Yes
Construction
Hand Woven
High/Low Texture
No
Outdoor Safe
No
Style
Traditional
Printed Design
Yes
High Traffic Compatible
Yes
Machine Washable
No

Description

This Zainab area rug is the perfect addition to any traditional style space. The hand woven construction and combination of cotton and polyester materials make for a durable piece that will last for years. With no pile, this rug is low maintenance and easy to clean - simply have it professionally cleaned if necessary. For added protection, use with a rug pad not included. Imported from India, this area rug will bring an eye-catching touch to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.