
Zainab ZAI-2311 Handmade Area Rug
Mfr # ZAI2311-576
Zoro # G410359429
product price: $345.00
/ea
Free Shipping & Returns
Key Features
Color
Sage, Dark Green, Light Olive, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZAI2311-576
Zoro #
G410359429
UPC #
888473965770
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Sage, Dark Green, Light Olive, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Shape
Rectangle
Weight
12.38 lb
Includes
Care Label
Features
Handmade
Machine Washable
No
High Traffic Compatible
Yes
Construction
Hand Woven
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
Yes
Backing
No Backing
Outdoor Safe
No
Sub Style
Updated Traditional
Printed Design
Yes
Description
This Zainab area rug is the perfect addition to any traditional style space. The hand woven construction and combination of cotton and polyester materials make for a durable piece that will last for years. With no pile, this rug is low maintenance and easy to clean - simply have it professionally cleaned if necessary. For added protection, use with a rug pad not included. Imported from India, this area rug will bring an eye-catching touch to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.