
Zainab ZAI-2311 Handmade Area Rug
Mfr # ZAI2311-81012
Zoro # G310360549
product price: $1,105.00
/ea
Free Shipping & Returns
Key Features
Color
Sage, Dark Green, Light Olive, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZAI2311-81012
Zoro #
G310360549
UPC #
889292220040
Country of Origin
India
Dimensions
Size
8 ft 10 in x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
106 in
Thickness
0.39 in
Details
Color
Sage, Dark Green, Light Olive, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Shape
Rectangle
Features
Handmade
Weight
34.98 lb
Includes
Care Label
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Updated Traditional
High/Low Texture
No
Construction
Hand Woven
Outdoor Safe
No
Backing
No Backing
Printed Design
Yes
Has Fringe
Yes
Durable/Performance Rated
No
Description
This Zainab area rug is the perfect addition to any traditional style space. The hand woven construction and combination of cotton and polyester materials make for a durable piece that will last for years. With no pile, this rug is low maintenance and easy to clean - simply have it professionally cleaned if necessary. For added protection, use with a rug pad not included. Imported from India, this area rug will bring an eye-catching touch to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.