
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZAI2313-268
Zoro #
G310360556
UPC #
888473965909
Country of Origin
India
Dimensions
Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in
Size
2 ft 6 in x 8 ft
Details
Color
Sage, Dark Green, Light Olive, Camel, Wheat, White
Shape
Runner
Material
Face: 70% Cotton, 30% Polyester
Weight
6.6 lb
Includes
Care Label
Features
Handmade
Style
Traditional
Printed Design
Yes
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Has Fringe
Yes
Sub Style
Updated Traditional
Construction
Hand Woven
High Traffic Compatible
Yes
Description
This Zainab area rug is the perfect addition to any traditional decor. Hand-woven in India, this beautiful piece is made of a cotton and polyester blend for durability and comfort. The no pile construction prevents fraying, making it ideal for high traffic areas like living rooms and foyers. The decorative fringe adds a touch of elegance to any space. For extra cushioning and stability, we recommend using a rug pad not included. A timeless classic that will never go out of style!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.