
Zainab ZAI-2313 Handmade Area Rug
Mfr # ZAI2313-69
Zoro # G110360749
product price: $570.00
/ea
Free Shipping & Returns
Key Features
Color
Sage, Dark Green, Light Olive, Camel, Wheat, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZAI2313-69
Zoro #
G110360749
UPC #
888473965923
Country of Origin
India
Dimensions
Size
6 ft x 9 ft
Pile Height
0 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.39 in
Details
Color
Sage, Dark Green, Light Olive, Camel, Wheat, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Shape
Rectangle
Weight
17.82 lb
Includes
Care Label
Features
Handmade
Printed Design
Yes
Has Fringe
Yes
Durable/Performance Rated
No
Construction
Hand Woven
Sub Style
Updated Traditional
High/Low Texture
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Machine Washable
No
Description
This Zainab area rug is the perfect addition to any traditional decor. Hand-woven in India, this beautiful piece is made of a cotton and polyester blend for durability and comfort. The no pile construction prevents fraying, making it ideal for high traffic areas like living rooms and foyers. The decorative fringe adds a touch of elegance to any space. For extra cushioning and stability, we recommend using a rug pad not included. A timeless classic that will never go out of style!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.