Zoro Homepage

Zainab ZAI-2314 Handmade Area Rug

  • Mfr # ZAI2314-234

  • Zoro # G210360687


product price: $47.15
/ea

Key Features

Size
2 ft 3 in x 4 ft
Color
Aqua, Ink Blue, Sage, Light Olive, Dark Green, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZAI2314-234
Zoro #
G210360687
UPC #
888473965961
Country of Origin
India

Dimensions

Size
2 ft 3 in x 4 ft
Pile Height
0 in
Length (In.)
48 in
Width (In.)
27 in
Thickness
0.39 in

Details

Color
Aqua, Ink Blue, Sage, Light Olive, Dark Green, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Shape
Rectangle
Weight
2.97 lb
Features
Handmade
Includes
Care Label
Construction
Hand Woven
Backing
No Backing
Printed Design
Yes
High/Low Texture
No
Machine Washable
No
Sub Style
Updated Traditional
Has Fringe
Yes
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes

Description

Introduce your home to a classic style with the Zainab Area Rug. This traditional area rug is perfect for any room or hallway that needs a touch of timelessness. It is hand woven in India with a blend of cotton and polyester, giving it softness and durability. The low-pile construction ensures this rug will last for years while its fringe adds an extra element of texture and visual interest. To ensure your floors are protected, we recommend using a rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.