
Zainab ZAI-2316 Handmade Area Rug
Mfr # ZAI2316-23
Zoro # G010360283
product price: $80.00
/ea
Free Shipping & Returns
Key Features
Color
Sage, Dark Green, Light Olive, Light Pink, Wheat, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZAI2316-23
Zoro #
G010360283
UPC #
888473966098
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Sage, Dark Green, Light Olive, Light Pink, Wheat, White
Style
Traditional
Material
Face: 70% Cotton, 30% Polyester
Shape
Rectangle
Features
Handmade
Weight
1.98 lb
Includes
Care Label
Printed Design
Yes
Durable/Performance Rated
No
Sub Style
Updated Traditional
Outdoor Safe
No
Has Fringe
Yes
Machine Washable
No
High/Low Texture
No
Construction
Hand Woven
High Traffic Compatible
Yes
Backing
No Backing
Description
Introduce your home to a classic style with the Zainab Area Rug. This traditional area rug is perfect for any room or hallway that needs a touch of timelessness. It is hand woven in India with a blend of cotton and polyester, giving it softness and durability. The low-pile construction ensures this rug will last for years while its fringe adds an extra element of texture and visual interest. To ensure your floors are protected, we recommend using a rug pad sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.