
Zanafi Tassels ZTS-2307 Handmade Area Rug (Discontinued)
- Mfr # ZTS2307-23
- Zoro # G010366537
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZTS2307-23
Zoro #
G010366537
UPC #
192201253672
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0.2 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.35 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% Wool
Shape
Rectangle
Includes
Care Label
Weight
4.38 lb
Features
Handmade
Outdoor Safe
No
Printed Design
No
High/Low Texture
Yes
Has Fringe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
Canvas
Construction
Hand Tufted
Sub Style
Moroccan
Machine Washable
No
Description
This beautiful Zanafi Tassels area rug is the perfect addition to any home. Hand tufted in India from wool for a medium pile and high/low construction, this global style area rug will bring a unique touch of exotic charm to your space. The fringe detail adds an extra layer of texture and intrigue. For best results, pair with a rug pad not included to help protect your flooring beneath. Cleaning is easy - just use soap and water! Bring this one-of-a-kind design into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.