Zoro Homepage

Zanafi ZNF-2301 Handmade Area Rug

  • Mfr # ZNF2301-268

  • Zoro # G810362722


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Cream
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNF2301-268
Zoro #
G810362722
UPC #
192201224412
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.39 in
Size
2 ft 6 in x 8 ft

Details

Color
Black, Cream
Shape
Runner
Material
Face: 100% Cotton; Warp: 100% Cotton
Includes
Care Label
Features
Handmade
Weight
2.4 lb
Has Fringe
Yes
Outdoor Safe
No
Machine Washable
No
Style
Global
Sub Style
Moroccan
High Traffic Compatible
Yes
Construction
Hand Woven
Backing
No Backing
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
Yes

Description

This Zanafi area rug is perfect for adding a touch of global style to any living space. The high/low construction and hand-woven cotton construction provide a unique texture that's sure to stand out. Made in India, this area rug features a fringe detail along its edges, giving it an extra special finishing touch. To ensure the longevity of your Zanafi area rug, we recommend using a rug pad underneath and spot cleaning only when necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.