
Zanafi ZNF-2301 Handmade Area Rug
Mfr # ZNF2301-576
Zoro # G910362677
product price: $495.00
/ea
Free Shipping & Returns
Key Features
Color
Black, Cream
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZNF2301-576
Zoro #
G910362677
UPC #
192201224436
Country of Origin
India
Dimensions
Size
5 ft x 7 ft 6 in
Pile Height
0 in
Length (In.)
90 in
Width (In.)
60 in
Thickness
0.39 in
Details
Color
Black, Cream
Style
Global
Material
Face: 100% Cotton; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Features
Handmade
Weight
4.5 lb
Printed Design
No
Outdoor Safe
No
Sub Style
Moroccan
High Traffic Compatible
Yes
High/Low Texture
Yes
Durable/Performance Rated
No
Construction
Hand Woven
Machine Washable
No
Has Fringe
Yes
Backing
No Backing
Description
This Zanafi area rug is perfect for adding a touch of global style to any living space. The high/low construction and hand-woven cotton construction provide a unique texture that's sure to stand out. Made in India, this area rug features a fringe detail along its edges, giving it an extra special finishing touch. To ensure the longevity of your Zanafi area rug, we recommend using a rug pad underneath and spot cleaning only when necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.