
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZND1001-810
Zoro #
G210361288
UPC #
888473750918
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.39 in
Details
Color
Cream, Medium Gray, Brown
Style
Modern
Material
Face: 100% Hair On Hide
Shape
Rectangle
Features
Handmade
Weight
24.8 lb
Includes
Care Label
Backing
Felt
Sub Style
Glam
High Traffic Compatible
Not Recommended for High Traffic Areas
Machine Washable
No
Printed Design
No
High/Low Texture
No
Construction
Hand Crafted
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
Description
Make your living space come to life with the Zander Hair On Hide Area Rug. This modern style rug is hand crafted in India, and has no pile for a unique and stylish look. Perfect for any room in your home, this rug will add a touch of sophistication to any d?cor. The hair on hide construction makes it durable and long lasting, while its size adds an inviting feeling to your space. We recommend pairing with a rug pad not included for added comfort and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.