
Zander ZND-1007 Handmade Area Rug
Mfr # ZND1007-23
Zoro # G510362558
product price: $240.00
/ea
Free Shipping & Returns
Key Features
Color
Silver Gray, Beige, Off-White, Charcoal, Cream
Style
Rustic
Material
Face: 100% Hair On Hide
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZND1007-23
Zoro #
G510362558
UPC #
192201242126
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.39 in
Details
Color
Silver Gray, Beige, Off-White, Charcoal, Cream
Style
Rustic
Material
Face: 100% Hair On Hide
Shape
Rectangle
Weight
2.04 lb
Features
Handmade
Includes
Care Label
High Traffic Compatible
Not Recommended for High Traffic Areas
Sub Style
Lodge
Printed Design
No
Has Fringe
No
Machine Washable
No
Construction
Hand Crafted
High/Low Texture
No
Durable/Performance Rated
No
Backing
Felt
Outdoor Safe
No
Description
This Zander area rug is the perfect way to add rustic style to any room. Handcrafted in India from Hair On Hide, this flat weave rug features a no pile construction that adds texture and dimension without adding extra bulk. Recommended use with a rug pad ensures your flooring is protected while also providing additional cushioning. For best care, spot clean only as needed. Add an eye-catching statement piece to your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.